Shop All Shower Faucets
Rohl
Armstrong 1/2 Pressure Balance Trim
Mfr # U.TAR51W1HTSEG
Zoro # G608455636
Free Shipping & Returns
$742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR51W1HTSEG
- Zoro # G608455636
- UPC # 824438637436
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- HONEYWELL V5013N1097 3 Way Mix Valve (V5013N1097)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Rohl Bathtub Faucets & Accessories