Shop All Shower Faucets
Rohl
Armstrong 1/2 Pressure Balance Trim
Mfr # U.TAR51W1HTEG
Zoro # G008455694
Free Shipping & Returns
$742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR51W1HTEG
- Zoro # G008455694
- UPC # 824438637412
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706120-0806)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- RELIANCE WATER HEATERS 6GAL Elec WTR Heater (6-6-SOMS K 200)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- Rohl Shower Faucets