Shop All Showerhead and Tub Accessories
Rohl
Arcana Eccentric Wall Union Or Connection Only One Piece 3/4 Inf Npt Inlet In Satin Nickel
Mfr # ZZ9589502A-STN
Zoro # G008465327
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Length (In.) 2 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # ZZ9589502A-STN
- Zoro # G008465327
- UPC # 824438642768
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Satin Nickel |
Description
Arcana Eccentric Wall Union Or Connection Only One Piece 3/4 F Npt Inlet With Escutcheon And Gasket For Connection Of Cold Or Hot Water Supply To Exposed Thermostatic Showers Ac407 And Ac414 In Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 111 Royal 111 (3010000)
- KOHLER Wellworth Highline Trip Lever (9379-BL)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3144)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL 59 Shower Hose (ZA109070-PN)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- Rohl Showerhead and Tub Accessories