Shop All Showerhead and Tub Accessories
Rohl
Arcana Eccentric Wall Union Or Connection Only One Piece 3/4 Inf Npt Inlet In Italian Brass
Mfr # ZZ9589502Z-IB
Zoro # G008465365
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Italian Brass
- Length (In.) 2 in
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # ZZ9589502Z-IB
- Zoro # G008465365
- UPC # 824438642744
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2 in |
Height | 2 in |
Width | 2 in |
Details
Finish | Italian Brass |
Description
Arcana Eccentric Wall Union Or Connection Only One Piece 3/4 F Npt Inlet With Escutcheon And Gasket For Connection Of Cold Or Hot Water Supply To Exposed Thermostatic Showers Ac407 And Ac414 In Italian Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Wall Unions (ZZ9314302B/2-PN)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010001)
- Rohl Showerhead and Tub Accessories