Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TAC45W1OPTCB
Zoro # G508432034
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC45W1OPTCB
- Zoro # G508432034
- UPC # 824438600102
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Fct Stem 2K-2H (9D0015744E)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size (L2203P-4)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- Rohl Shower Faucets