Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TAC45W1OPSTN
Zoro # G508432003
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAC45W1OPSTN
- Zoro # G508432003
- UPC # 824438600096
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220806)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- B & K/MUELLER INDSIMPORT 2x1 Galv Hex Bushing (511-985HN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Rohl Shower Faucets