Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TAC45W1LMSTN
Zoro # G508432126
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC45W1LMSTN
- Zoro # G508432126
- UPC # 824438600041
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3142 08 10)
- MOEN Hose & Spray (136106)
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- Rohl Bathtub Faucets & Accessories