Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TAC45W1LMAPC
Zoro # G508432102
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAC45W1LMAPC
- Zoro # G508432102
- UPC # 824438600010
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005-20)
- DELTA 22 (T27867-RB)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200E)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- Rohl Shower Faucets