Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TAC23W1LMTCB
Zoro # G408432196
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC23W1LMTCB
- Zoro # G408432196
- UPC # 824438599857
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket Weld SS Socket Weld Flange Sch 40 (4381005660)
- AMTROL Amtrol EXTROL® Boiler System Expansion Tank EX-30, 4.4 Gallons (EX-30)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- Rohl Shower Faucets