Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TAC23W1LMAPC
Zoro # G208432273
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC23W1LMAPC
- Zoro # G208432273
- UPC # 824438599819
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907961)
- FLUIDMASTER Performax Toil Rep Kit (400ARHRFCS)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- Rohl Bathtub Faucets & Accessories