Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TAC47W1OPPN
Zoro # G408432172
product price: $674.00
/ea
Free Shipping & Returns
$674.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC47W1OPPN
- Zoro # G408432172
- UPC # 824438600188
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Rohl Shower Faucets