Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TAC47W1LMTCB
Zoro # G208432358
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC47W1LMTCB
- Zoro # G208432358
- UPC # 824438600157
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNE11)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Rohl Shower Faucets