Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TAC47W1LMSTN
Zoro # G208432334
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAC47W1LMSTN
- Zoro # G208432334
- UPC # 824438600140
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI1)
- LDR INDUSTRIES 020-7204 BOILER DRAIN 3/4INMIP X 3/4 HOSE BRS (020 7204)
- ASCO Valve Rebuild Kit (302014-V)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CN08)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- Rohl Bathtub Faucets & Accessories