Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TAC44W1OPTCB
Zoro # G608432194
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAC44W1OPTCB
- Zoro # G608432194
- UPC # 824438600003
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.2 Micron, 2-11/16" O.D., 10 in H (PAB002-10FE-DO)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- Rohl Shower Faucets