Shop All Shower Faucets
Rohl
Arcana 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TAC44W1OPIB
Zoro # G808432017
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAC44W1OPIB
- Zoro # G808432017
- UPC # 824438599970
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Water Cnnctor 1/2X3/4X12 (U3068FLEX12LF)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.2 (P-1212)
- TOTO Acrylic, Freestanding Aimes, Cotton Polish (ABF626N#01DCP)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Rohl Shower Faucets