Shop All Widespread Bathroom Faucets
Rohl
Apothecary Widespread Lavatory Faucet With U-Spout
Mfr # AP09D3LMULB
Zoro # G008437010
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Flow Rate 1.2 GPM
- Application Bathroom
- Standards Lead Law Compliant; CEC listed
- Width 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AP09D3LMULB
- Zoro # G008437010
- UPC # 824438612594
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 9.45 in |
Length | 16.54 in |
Height | 4.92 in |
Details
Finish | Unlacquered Brass |
Flow Rate | 1.2 GPM |
Application | Bathroom |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- SPEAKMAN Sprayheads, 3/8 NPT In, 2.11 GPM, PK4 (RPG38-0390)
- SLOAN Sfp38 Splitter Cable 2 Connectors Sf Ki (0362018)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1617)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- Rohl Widespread Bathroom Faucets