Shop All Faucet Repair and Maintenance
Rohl
Apothecary Widespread Lavatory Faucet U-Spout Only In Polished Nickel
Mfr # AP09D3PN-W
Zoro # G808658554
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- Application Bathroom
- Length 5.51 in
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AP09D3PN-W
- Zoro # G808658554
- UPC # 824438625341
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.94 in |
Length | 5.51 in |
Width | 5.51 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Flange (AT2199)
- T&S BRASS Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome (5EF-2D-DS)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Tee (ABTT1)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- ROHL 1/2" Thermostatic Rough Valve-In (R1052BD)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- ROHL Mixing Control Cartridge Only (C3009D35)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- DANCO KITCHEN FAUCET SPRAY CHM (9D00088760)
- Rohl Faucet Repair and Maintenance