Shop All Handles, Levers & Controls
Rohl
Apothecary Widespread Lavatory Faucet Metal Levers In Matte Black
Mfr # AP81DWWSLMMB
Zoro # G208459935
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Overall Width 5.51 in
- Height 3.94 in
- Length (In.) 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AP81DWWSLMMB
- Zoro # G208459935
- UPC # 824438625457
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 5.51 in |
Height | 3.94 in |
Length (In.) | 5.51 in |
Details
Finish | Matte Black |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- ZURN Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W (Z7000-VB)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- MOEN Handle Kit, 95626ORB (95626ORB)
- MOEN Handle Kit, 93989V (93989V)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- ENERPAC Handle Kit Xc (XC1VHK)
- Rohl Handles, Levers & Controls