Shop All Nozzles, Spouts, & Sprayers
Rohl
Apothecary Widespread Lavatory Faucet C-Spout Only In Unlacquered Brass
Mfr # AP08D3ULB-W
Zoro # G408437160
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.51 in
- Finish Unlacquered Brass
- Height 3.94 in
- Application Bathroom
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AP08D3ULB-W
- Zoro # G408437160
- UPC # 824438625303
- Country of Origin China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length | 5.51 in |
Height | 3.94 in |
Width | 5.51 in |
Details
Finish | Unlacquered Brass |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (799-17-1)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- T&S BRASS Swing Nozzle, 12 in. (114X)
- ELKAY Side Spray Hose (LK7922X5SS)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- AMERICAN IMAGINATIONS Unique Black Replacement Faucet Spray Head Plastic (AI-38198)
- SLOAN Sfp10 Flex Hose Contr. Mod To Spout (0362010)
- THRIFCO PLUMBING 57078 Diaphragm Repair Kit (8430188)
- GILMOUR Nozzles Poly Hose (821012-1002)
- Rohl Nozzles, Spouts, & Sprayers