Shop All Single Handle Bathroom Faucets
Rohl
Apothecary Single Handle Lavatory Faucet
Mfr # AP01D1LMULB
Zoro # G108453101
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 12.2 in
- Height 2.76 in
- Application Bathroom
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AP01D1LMULB
- Zoro # G108453101
- UPC # 824438612358
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 12.2 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Unlacquered Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (806-010)
- BANJO 2" Male Adapter Dust Plug (200PL)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- ELKAY Single Handle 4'' Mount, 3 Hole Bathroom Faucet, Chrome (LK652)
- FAUCETURE LS8415DL Single-Handle Vessel Faucet, Oil Rubbed Bronze (LS8415DL)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- Rohl Bathroom Sink Faucets & Accessories