Shop All Single Handle Bathroom Faucets
Rohl
Apothecary Single Handle Lavatory Faucet
Mfr # AP01D1LMAG
Zoro # G708437037
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 12.2 in
- Height 2.76 in
- Application Bathroom
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AP01D1LMAG
- Zoro # G708437037
- UPC # 824438612303
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 12.2 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Antique Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 304 SS, 12"L (ZUSA-PF-1571)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI09)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- Rohl Bathroom Sink Faucets & Accessories