Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSXMSTN
Zoro # G008436778
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.54 in
- Width 12.4 in
- Application Bathroom
- Finish Satin Nickel
- Length 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM81DWWSXMSTN
- Zoro # G008436778
- UPC # 824438632844
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Height | 3.54 in |
Width | 12.4 in |
Length | 5.71 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 6 Inch Brass Nipple (5320035)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Brass Barb x 3/4 in. Machine Hose Thread Angle Stop Valve (APXGHV1234)
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P787)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Matte Black (KB320AX)
- DANCO Faucet Handle Cross Arm (89255)
- THRIFCO PLUMBING Price Pfister Large Marquis Tub Shower Faucet Handle, Clear Acrylic (7546116)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- B & K Faucet Handle Adpter Kit (M964144-0070A/H)
- HOMEWERKS Homewerks Worldwide 3070-300-CH-B 0.50 in. Self Closing Shower Valve (4393385)
- Rohl Plumbing Parts & Accessories