Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSXMPN
Zoro # G008436655
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Length 5.71 in
- Height 3.54 in
- Finish Polished Nickel
- Width 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM81DWWSXMPN
- Zoro # G008436655
- UPC # 824438632837
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Length | 5.71 in |
Height | 3.54 in |
Width | 12.4 in |
Details
Application | Bathroom |
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- LARSEN SUPPLY CO Pair Chrome Can Faucet Handle (139254)
- THRIFCO PLUMBING American Standard Large Lever Canopy, Cold Replaces (4402535)
- THRIFCO PLUMBING Mixet Volume Control Knob Handle, Smoke Acrylic, Replaces Danco (4402567)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- SPEAKMAN Repair Part Caspian Faucet Handle Repair Group (RPG04-0402)
- LARSEN SUPPLY CO Pr Fital Sm Lev Handle (01-7091)
- Rohl Plumbing Parts & Accessories