Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSLMULB
Zoro # G408436682
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Width 12.4 in
- Finish Unlacquered Brass
- Height 3.54 in
- Length 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSLMULB
- Zoro # G408436682
- UPC # 824438632790
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Width | 12.4 in |
Height | 3.54 in |
Length | 5.71 in |
Details
Application | Bathroom |
Finish | Unlacquered Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905643)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Oil Rubbed Bronze (KB6325CML)
- LARSEN SUPPLY CO Price Div LG Can Handle (HC-109)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Cold (4402533)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- Rohl Faucet Handles