Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSLMAPC
Zoro # G708436863
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 5.71 in
- Application Bathroom
- Height 3.54 in
- Width 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSLMAPC
- Zoro # G708436863
- UPC # 824438632752
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Length | 5.71 in |
Height | 3.54 in |
Width | 12.4 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-741)
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Hot (4402532)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- PLUMB PAK Faucet Handle Cross Chrm (PP805-112)
- THRIFCO PLUMBING Impact Faucet Handle Puller (5109097)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- Rohl Faucet Handles