Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSLMAG
Zoro # G508436902
Free Shipping & Returns
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.54 in
- Finish Antique Gold
- Width 12.4 in
- Length 5.71 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSLMAG
- Zoro # G508436902
- UPC # 824438632745
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Height | 3.54 in |
Width | 12.4 in |
Length | 5.71 in |
Details
Finish | Antique Gold |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Kitchen Swivel, Regular Dual Thread (2142905)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.2 Micron, 2-11/16" O.D., 10 in H (PAB002-10FE-DO)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 2", PVC (FV10200SA)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- THRIFCO PLUMBING Impact Faucet Handle Puller (5109097)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- MUELLER INDUSTRIES/B & K Faucets B&K Sgl Acry Hdle Lava (222-329)
- LARSEN SUPPLY CO Price Div LG Can Handle (HC-109)
- THRIFCO PLUMBING Porcelain and Chrome Lever Faucet Handle, 2 Inch H x 1.5 Inch W (4401570)
- DANCO Seat/Spring Sterling 1-Handle (88745)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- Rohl Faucet Handles