Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSIWULB
Zoro # G708436870
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Length 5.71 in
- Height 3.54 in
- Width 12.4 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSIWULB
- Zoro # G708436870
- UPC # 824438632738
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Length | 5.71 in |
Height | 3.54 in |
Width | 12.4 in |
Details
Finish | Unlacquered Brass |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (1068627-G)
- KERICK Complete Float Valve Assembly, 1 in (PT100SS-5)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A025)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-CP)
- THRIFCO PLUMBING Mixet Handle Set, Temp and Volume, Clear, Replaces Danco 88202 (4401533)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP2392)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- THRIFCO PLUMBING Impact Faucet Handle Puller (5109097)
- THRIFCO PLUMBING Lever Handles, Hot/Cold (4402570)
- Rohl Faucet Handles