Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSIWPN
Zoro # G608436796
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.54 in
- Width 12.4 in
- Length 5.71 in
- Finish Polished Nickel
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSIWPN
- Zoro # G608436796
- UPC # 824438632714
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Height | 3.54 in |
Width | 12.4 in |
Length | 5.71 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 300 (1LBZ8)
- VIEGA Coupling (80270)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- SHARKBITE PEX BARB COUPLING 3/4"" (UC4016LFA)
- DANCO Faucet Handle Cross Arm (89255)
- THRIFCO PLUMBING Index Buttons for Price Pfister Faucets, Chrome, Replaces Danco (4401593)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- THRIFCO PLUMBING Single Handle Style Lever for Valley, Sears, Aqualine in Chrome (4402580)
- SPEAKMAN Repair Part Chelsea shower valve handle (RPG04-0420)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- Rohl Faucet Handles