Shop All Faucet Handles
Rohl
Amahle Widespread Lavatory Handle
Mfr # AM81DWWSIWMB
Zoro # G408448487
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.71 in
- Finish Matte Black
- Height 3.54 in
- Width 12.4 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM81DWWSIWMB
- Zoro # G408448487
- UPC # 824438632691
- Country of Origin Italy
- Category Faucet Handles
Dimensions
Length | 5.71 in |
Height | 3.54 in |
Width | 12.4 in |
Details
Finish | Matte Black |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- A.O. SMITH 9006314015 Kit Screen Nox (9006314015)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 24 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-24-MH)
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- THRIFCO PLUMBING Faucet Handle for use with Price Pfister Verve Kitchen and Lava (4401506)
- MADE-TO-ORDER 04-4041 Water Saver Toilet Repair Kit (MA598043)
- PRIER Replacement Faucet Handle For Mansfield Wall Hydrants (630-7965)
- THRIFCO PLUMBING Moen Handle Assembly for Single Handle Kitchen Faucet, Chrome (4401561)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- PRIME-LINE Hot and Cold Faucet Handles, 1-5/8 in. Height, Clear Acrylic, Fits Delta 2 Pack (MP54260)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- Rohl Plumbing Parts & Accessories