Shop All Widespread Bathroom Faucets
Rohl
Amahle Widespread Lavatory Faucet With C-Spout
Mfr # AM08D3XMSTN
Zoro # G708436733
product price: $980.00
/ea
Free Shipping & Returns
$980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Length 12.4 in
- Finish Satin Nickel
- Standards Lead Law Compliant
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM08D3XMSTN
- Zoro # G708436733
- UPC # 824438632592
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 12.4 in |
Height | 3.35 in |
Width | 22.64 in |
Details
Flow Rate | 1.2 GPM |
Finish | Satin Nickel |
Standards | Lead Law Compliant |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- CHARLOTTE PIPE AND FOUNDRY PVC Sanitary Tee 2 x 1.5 x 2 in. (4269783)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97007)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- Rohl Bathroom Sink Faucets & Accessories