Shop All Widespread Bathroom Faucets
Rohl
Amahle Widespread Lavatory Faucet With C-Spout
Mfr # AM08D3XMAG
Zoro # G608448584
product price: $1,075.00
/ea
Free Shipping & Returns
$1,075.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Length 12.4 in
- Height 3.35 in
- Width 22.64 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM08D3XMAG
- Zoro # G608448584
- UPC # 824438632554
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 12.4 in |
Height | 3.35 in |
Width | 22.64 in |
Details
Flow Rate | 1.2 GPM |
Application | Bathroom |
Finish | Antique Gold |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 1-1/2 in Pipe Size (06413)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KIBI Circular 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1025BN)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-CP)
- Rohl Widespread Bathroom Faucets