Shop All Widespread Bathroom Faucets
Rohl
Amahle Widespread Lavatory Faucet With C-Spout
Mfr # AM08D3LMSTN
Zoro # G008436839
product price: $980.00
/ea
Free Shipping & Returns
$980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Standards Lead Law Compliant
- Height 3.35 in
- Length 12.4 in
- Width 22.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM08D3LMSTN
- Zoro # G008436839
- UPC # 824438632530
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.35 in |
Length | 12.4 in |
Width | 22.64 in |
Details
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant |
Finish | Satin Nickel |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Bender, 3/8 In OD, 13 In L (406)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- PROSOURCE Pipe Nipple Galv 2X5 In (2X5G)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS FSC8929CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8929CML)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- Rohl Bathroom Sink Faucets & Accessories