Shop All Widespread Bathroom Faucets
Rohl
Amahle Widespread Lavatory Faucet With C-Spout
Mfr # AM08D3IWPN
Zoro # G208436806
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Finish Polished Nickel
- Width 22.64 in
- Length 12.4 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM08D3IWPN
- Zoro # G208436806
- UPC # 824438632462
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Width | 22.64 in |
Length | 12.4 in |
Height | 3.35 in |
Details
Flow Rate | 1.2 GPM |
Finish | Polished Nickel |
Application | Bathroom |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- LEGEND VALVE 3/4" T-710 S.S. BALL VALVE (113-124)
- KOHLER Bonnet Kit (1352289-VS)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- Rohl Bathroom Sink Faucets & Accessories