Shop All Single Handle Bathroom Faucets
Rohl
Amahle Single Handle Lavatory Faucet
Mfr # AM01D1IWULB
Zoro # G608436680
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.64 in
- Length 12.4 in
- Height 3.35 in
- Application Bathroom
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # AM01D1IWULB
- Zoro # G608436680
- UPC # 824438632356
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 22.64 in |
Length | 12.4 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Unlacquered Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- KOHLER Trip Lever Assembly (1292867-CP)
- MOEN Aerator Kit (40041CSL)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Rohl Bathroom Sink Faucets & Accessories