Shop All Single Handle Bathroom Faucets
Rohl
Amahle Single Handle Lavatory Faucet
Mfr # AM01D1IWMB
Zoro # G708452955
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.64 in
- Length 12.4 in
- Height 3.35 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM01D1IWMB
- Zoro # G708452955
- UPC # 824438632325
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 22.64 in |
Length | 12.4 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- B & K Bibb Hose Nokink 1/2Mip (102-353HN)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- Rohl Single Handle Bathroom Faucets