Shop All Single Handle Bathroom Faucets
Rohl
Amahle Single Handle Lavatory Faucet
Mfr # AM01D1IWAG
Zoro # G608453175
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.64 in
- Length 12.4 in
- Height 3.35 in
- Application Bathroom
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # AM01D1IWAG
- Zoro # G608453175
- UPC # 824438632301
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 22.64 in |
Length | 12.4 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Antique Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- ELKAY Push Bar Repair Kit (98537C)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- Rohl Single Handle Bathroom Faucets