Shop All Shower Faucets
Rohl
Amahle 3/4 Thermostatic Trim Without Volume Control
Mfr # TAM13W1LMAG
Zoro # G608431999
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.06 in
- Width 11.02 in
- Height 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM13W1LMAG
- Zoro # G608431999
- UPC # 824438633438
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 9.06 in |
Width | 11.02 in |
Height | 4.53 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- JONES STEPHENS CP Trim Kit For Moen Chateau T/S (T73400)
- KOHLER Assembly J Hook (1017813-01-MX)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Rohl Shower Faucets