Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # TAM45W1LMPN
Zoro # G608432064
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAM45W1LMPN
- Zoro # G608432064
- UPC # 824438629233
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Frameless Mirror (942)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-2MB)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Rohl Bathtub Faucets & Accessories