Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # TAM45W1LMMB
Zoro # G508432089
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TAM45W1LMMB
- Zoro # G508432089
- UPC # 824438629226
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug (7121L-SS-6MM)
- SLOAN Royal 111-1.28 Co (3910168T)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Rohl Shower Faucets