Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # TAM45W1LMAG
Zoro # G408432189
product price: $875.00
/ea
Free Shipping & Returns
$875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM45W1LMAG
- Zoro # G408432189
- UPC # 824438629202
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- SLOAN Sensor Assembly (EL3500A)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Rohl Bathtub Faucets & Accessories