Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # TAM47W1LMAG
Zoro # G408432226
product price: $875.00
/ea
Free Shipping & Returns
$875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM47W1LMAG
- Zoro # G408432226
- UPC # 824438629264
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- DIXON Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Brass (G100-A-BR)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ4)
- PROSOURCE Toilet Seat Rnd Wood White (T-17WM-3L)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- Rohl Shower Faucets