Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # TAM23W1LMAG
Zoro # G608432316
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM23W1LMAG
- Zoro # G608432316
- UPC # 824438629080
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- DELTA Woodhurst Shower Trim (T14232-BL)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Rohl Shower Faucets