Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # TAM44W1LMULB
Zoro # G208432297
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM44W1LMULB
- Zoro # G208432297
- UPC # 824438629196
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim (T2741)
- GERBER Tub/Shower Cold Cartridge, Brass, Ceramic (98-709)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Rohl Shower Faucets