Shop All Shower Faucets
Rohl
Amahle 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # TAM44W1LMPN
Zoro # G008432336
product price: $739.00
/ea
Free Shipping & Returns
$739.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM44W1LMPN
- Zoro # G008432336
- UPC # 824438629172
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010670)
- CHICAGO FAUCET Sill Faucet, Tee, 3/4" FNPT, 1, Cast Brass (387-CP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- Rohl Bathtub Faucets & Accessories