Shop All Shower Faucets
Rohl
Amahle 1/2 Pressure Balance Trim
Mfr # TAM51W1LMSTN
Zoro # G708455758
product price: $474.00
/ea
Free Shipping & Returns
$474.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM51W1LMSTN
- Zoro # G708455758
- UPC # 824438629363
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (RG100-994-F3-3P-AFC-RF-FF-3052)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- Rohl Shower Faucets