Shop All Shower Faucets
Rohl
Amahle 1/2 Pressure Balance Trim
Mfr # TAM51W1LMPN
Zoro # G708455727
product price: $439.00
/ea
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM51W1LMPN
- Zoro # G708455727
- UPC # 824438629356
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- MOEN Glyde 1H Lav Bl (6170BL)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P610)
- MOEN Stem Extension Kit (197004)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- Rohl Shower Faucets