Shop All Shower Faucets
Rohl
Amahle 1/2 Pressure Balance Trim
Mfr # TAM51W1LMMB
Zoro # G208455753
product price: $492.00
/ea
Free Shipping & Returns
$492.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM51W1LMMB
- Zoro # G208455753
- UPC # 824438629349
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 2-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10901TMG)
- LEGEND VALVE 2" BLACK CROSS (350-378)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Rohl Bathtub Faucets & Accessories