Shop All Shower Faucets
Rohl
Amahle 1/2 Pressure Balance Trim
Mfr # TAM51W1LMAPC
Zoro # G208455630
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TAM51W1LMAPC
- Zoro # G208455630
- UPC # 824438629332
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 30PSI21Bar (MPR1-2)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Green (PE12CG)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- Rohl Shower Faucets