Shop All Kitchen Sinks
Rohl
Allia Replacement Empty Sink Box Only Without Foam Inserts For Kitchen Sink 6737
Mfr # SINKBOX6737
Zoro # G208597750
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Overall Width 18 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # SINKBOX6737
- Zoro # G208597750
- UPC # 824438299405
- Country of Origin France
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 18 in |
Overall Height | 10 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MaxxFill Flex Hot and Cold Water Dispenser, 12.2 x 14.2 x 42.33, Black/Stainless Steel (506815C)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SM180)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- LDR INDUSTRIES 310 B-2112 BUSHING 2X1-1/2 BLACK (310B-2112)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Wire Sink Grid For Rc3017 Kitchen Sinks In White (WSG3017WH)
- ROHL Kitchen Sink, Undermount Mount, 1 Hole (6307-00)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- Rohl Kitchen Sinks