Shop All Kitchen Sinks
Rohl
Allia Replacement Empty Sink Box Only Without Foam Inserts For Kitchen Sink 6347
Mfr # SINKBOX6347
Zoro # G608597749
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Overall Width 18 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # SINKBOX6347
- Zoro # G608597749
- UPC # 824438299412
- Country of Origin France
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 18 in |
Overall Height | 10 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42212)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 12 in. L (12PL-CA11-0120-11B-38B)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308017201)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- Rohl Kitchen Sinks